884RTC
Cooper Enclosures, Type 3R Telephone Cabinet Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

884RTC

Cooper Enclosures, Type 3R Telephone Cabinet Series
In stock
Item Number
884RTC
MFG Item Number
78205102071
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3R Telephone Cabinet Series
Item #
884RTC
884 RTC

Type 3R Telephone Cabinet Series Information

  • Cabinet and Door are Fabricated from Code Gauge Galvanized Steel
  • Conforms to NEMA Standard for Type 3R
  • Door is Secured with Heavy‑Duty Butt Hinges and a T‑Handle Lock and Key

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205102071
Item Number 884RTC
Manufacturer Cooper
Product Series Type 3R Telephone Cabinet
Family Series Cooper Enclosures, Type 3R Telephone Cabinet Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism T-Handle with Key Lock
Options Included Knockouts
Panel Included No
NEMA Rating NEMA 3R
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved