884SCNK
Cooper Enclosures, Type 1 Screw Cover Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

884SCNK

Cooper Enclosures, Type 1 Screw Cover Series
In stock
Item Number
884SCNK
MFG Item Number
78205122282
Availability

Obsolete Item No Longer Available

Product Details

Overview

Enclosures, Type 1 Screw Cover Series
Item #
884SCNK
Enclosure, 8in.Hx8in.Wx4in.D, N1,

Type 1 Screw Cover Series Information

  • Enclosure and Cover are Fabricated from Gauge Steel or Galvanized Steel
  • Conforms to NEMA standard for Type 1
  • Cover is Secured with Plated Hex Head Combo Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205122282
Item Number 884SCNK
Manufacturer Cooper
Product Series Type 1 Screw Cover
Family Series Cooper Enclosures, Type 1 Screw Cover Series
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 8 "
Nominal Width 8 "
Nominal Depth 4 "
Approvals CSA, UL
Comments No Inner Panel Available
Net Weight 4.815 lbs
Gross Weight 4.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved