ACS-18-175F
Cooper Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS-18-175F

Cooper Screws
In stock
Item Number
ACS-18-175F
MFG Item Number
11905172
This item cannot be canceled or returned
ACS-18-175F is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
ACS-18-175F
CONCRETE SCREW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11905172
Item Number ACS-18-175F
Manufacturer Cooper
Family Series Cooper Screws
Bit Type Phillips
Size 3/16 x 1-3/4
Screw Head Type Flat Head
Color Blue
Net Weight 0 lbs
Gross Weight 0.009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved