ACS-18-225F
Cooper Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS-18-225F

Cooper Screws
In stock
Item Number
ACS-18-225F
MFG Item Number
11905174
ACS-18-225F is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
ACS-18-225F
CONCRETE SCREW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11905174
Item Number ACS-18-225F
Manufacturer Cooper
Family Series Cooper Screws
Bit Type Phillips
Size 3/16 x 2-1/4
Screw Head Type Flat Head
Color Blue
Net Weight 0 lbs
Gross Weight 0.016 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved