ACS-25-375H
Cooper Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS-25-375H

Cooper Screws
In stock
Item Number
ACS-25-375H
MFG Item Number
78101103357
This item cannot be canceled or returned
ACS-25-375H is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
ACS-25-375H
CONCRETE SCRW

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101103357
Item Number ACS-25-375H
Manufacturer Cooper
Family Series Cooper Screws
Bit Type Slotted
Size 1/4 x 3-3/4
Screw Head Type Hex Washer Head
Color Blue
Net Weight 0 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved