AW1210AP
Cooper Enclosures, JIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW1210AP

Cooper Enclosures, JIC Series
In stock
Item Number
AW1210AP
MFG Item Number
78205170370
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, JIC Series
Item #
AW1210AP
Inner Panel, Aluminum

JIC Series Information

  • JIC Flat Panels
  • Panels are Available in Steel, Galvanized Steel, Stainless and Aluminum
  • White Powder Finish or Smooth Brushed Finish with PVC Film Protectant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170370
Item Number AW1210AP
Manufacturer Cooper
Product Series JIC
Family Series Cooper Enclosures, JIC Series
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0.75 lbs
Gross Weight 0.763 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved