AW2424AP
Cooper Enclosures, Type 4/4X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW2424AP

Cooper Enclosures, Type 4/4X Series
In stock
Item Number
AW2424AP
MFG Item Number
78205170332
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4/4X Series
Item #
AW2424AP
Inner Panel, Aluminum

Type 4/4X Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205170332
Item Number AW2424AP
Manufacturer Cooper
Product Series Type 4/4X
Family Series Cooper Enclosures, Type 4/4X Series
Material Aluminum
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 4.629 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved