AW2424P
Cooper Enclosures, Type 4/4X Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW2424P

Cooper Enclosures, Type 4/4X Series
In stock
Item Number
AW2424P
MFG Item Number
78205179415
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 4/4X Series
Item #
AW2424P
Inner Panel, Steel

Type 4/4X Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Manufacturer Part Number 78205179415
Item Number AW2424P
Manufacturer Cooper
Product Series Type 4/4X
Family Series Cooper Enclosures, Type 4/4X Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Net Weight 0 lbs
Gross Weight 13.668 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved