AW2424SP
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AW2424SP

Cooper Enclosures
In stock
Item Number
AW2424SP
MFG Item Number
78205179416
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AW2424SP
Inner Panel, Stainless Steel

Series Information

Type 4/4X NEMA Flanged Panels can be installed in consoles, Type 4X, Type 4, and Type 12 NEMA Enclosures. Panels are available in steel, galvanized steel, stainless steel and aluminum. Painted steel panels have a white powder paint finish. Stainless steel and aluminum panels have a smooth brushed finish on one side and protected with PVC film.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205179416
Item Number AW2424SP
Manufacturer Cooper
Family Series Cooper Enclosures
Material Stainless Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 24 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 14.613 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved