AWA-25-200WH
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AWA-25-200WH

Cooper Anchors
In stock
Item Number
AWA-25-200WH
MFG Item Number
78101103106
AWA-25-200WH is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
AWA-25-200WH
AWA-25-200WH WIRE HNGR 1/4X2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101103106
Item Number AWA-25-200WH
Manufacturer Cooper
Family Series Cooper Anchors
Min. Embed Distance 1-1/8 "
Size 1/4 "
Length 2 "
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0.032 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved