AWA-62-450
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AWA-62-450

Cooper Anchors
In stock
Item Number
AWA-62-450
MFG Item Number
78101103082
This item cannot be canceled or returned
AWA-62-450 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
AWA-62-450
AWA-62-450 WEDGE ANCHR 5/8X4 1/2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101103082
Item Number AWA-62-450
Manufacturer Cooper
Family Series Cooper Anchors
Min. Embed Distance 2-3/4 "
Size 5/8 "
Length 4-1/2 "
Thread Length 3 "
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved