AWSD-37-500
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AWSD-37-500

Cooper Anchors
In stock
Item Number
AWSD-37-500
MFG Item Number
11905760
AWSD-37-500 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
AWSD-37-500
AWSD-37-500 Wedge Anchor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11905760
Item Number AWSD-37-500
Manufacturer Cooper
Family Series Cooper Anchors
Min. Embed Distance 2-3/8 "
Size 3/8 "
Length 5 "
Thread Length 3-3/4 "
Package Quantity 50
Comments Seismic Wedge Anchor
Net Weight 0 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved