AWSD-62-600
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AWSD-62-600

Cooper Anchors
In stock
Item Number
AWSD-62-600
MFG Item Number
11905766
AWSD-62-600 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
AWSD-62-600
AWSD-62-600 Wedge Anchor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11905766
Item Number AWSD-62-600
Manufacturer Cooper
Family Series Cooper Anchors
Min. Embed Distance 3-7/8 "
Size 5/8 "
Length 6 "
Thread Length 4-1/8 "
Package Quantity 25
Comments Seismic Wedge Anchor
Net Weight 0 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved