AWSD-75-625
Cooper Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AWSD-75-625

Cooper Anchors
In stock
Item Number
AWSD-75-625
MFG Item Number
11905769
AWSD-75-625 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
AWSD-75-625
AWSD-75-625 Wedge Anchor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11905769
Item Number AWSD-75-625
Manufacturer Cooper
Family Series Cooper Anchors
Min. Embed Distance 4-1/2 "
Size 3/4 "
Length 6-1/4 "
Thread Length 4 "
Package Quantity 20
Comments Seismic Wedge Anchor
Net Weight 0 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved