BG-8-12-U-5-8
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG-8-12-U-5-8

Cooper Conduit Mounts
In stock
Item Number
BG-8-12-U-5-8
MFG Item Number
78101118530
BG-8-12-U-5-8 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BG-8-12-U-5-8
BG-8-12-U-5-8

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101118530
Item Number BG-8-12-U-5-8
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 1/2 ", 3/4 "
Rigid Size (in) 1/2 ", 3/4 "
Approvals cULus
Comments Conduit-Beam Connection
Net Weight 0.092 lbs
Gross Weight 0.092 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved