BG16-S18
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG16-S18

Cooper Conduit Mounts
In stock
Item Number
BG16-S18
MFG Item Number
78101103574
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BG16-S18
BG16-S18

Series Information

Specifications

Specifications
Manufacturer Part Number 78101103574
Item Number BG16-S18
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved