BG812-S18
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG812-S18

Cooper Conduit Mounts
In stock
Item Number
BG812-S18
MFG Item Number
78101103573
BG812-S18 is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BG812-S18
BG812-S18

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101103573
Item Number BG812-S18
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 1/2 ", 3/4 "
Rigid Size (in) 1/2 ", 3/4 "
Approvals cULus
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved