BL100
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL100

Cooper Conduit Mounts
In stock
Item Number
BL100
MFG Item Number
12525453
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BL100
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12525453
Item Number BL100
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Steel
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.216 lbs
Gross Weight 0.216 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved