BL1410
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL1410

Cooper Conduit Mounts
In stock
Item Number
BL1410
MFG Item Number
78101119801
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BL1410
BL1410

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101119801
Item Number BL1410
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cULus
Net Weight 0.065 lbs
Gross Weight 0.067 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved