BL1420
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL1420

Cooper Conduit Mounts
In stock
Item Number
BL1420
MFG Item Number
78101119802
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BL1420
BL1420

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101119802
Item Number BL1420
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved