The store will not work correctly when cookies are disabled.
BWHS-9D
MFG Item Number
78101104925
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Self-Drilling Sheet Metal Screw,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101104925 |
Item Number |
BWHS-9D |
Manufacturer |
Cooper |
Family Series |
Cooper Screws |
Bit Type |
Phillips |
Size |
8-18 x 9/16 |
Bit Size |
#8 |
Screw Head Type |
Pan Head |
Point Type |
Drill Point |
Finish |
Zinc |
Packaging Type |
Plastic Box |
Net Weight |
0 lbs |
Gross Weight |
0.045 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved