N2016P
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N2016P

Cooper Enclosures
In stock
Item Number
N2016P
MFG Item Number
78205137702
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
N2016P
Inner Panel

Series Information

  • Flat or Flanged Panels
  • Can be Installed in Large Type 3R RHC Panels
  • Steel Composition with a White Powder Paint Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205137702
Item Number N2016P
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 7.438 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved