The store will not work correctly when cookies are disabled.
N2020P
Cooper Enclosures, Type 3/3R Series
MFG Item Number
78205137703
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 3/3R Series
Type 3/3R Series Information
- Flat or Flanged Panels
- Can be Installed in Large Type 3R RHC Panels
- Steel Composition with a White Powder Paint Finish
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205137703 |
Item Number |
N2020P |
Manufacturer |
Cooper |
Product Series |
Type 3/3R |
Family Series |
Cooper Enclosures, Type 3/3R Series |
Material |
Steel |
Composition |
Metallic |
Panel Type |
Inner |
Perforated |
No |
Kit with Hardware |
No |
Nominal Height |
20 " |
Nominal Width |
20 " |
Net Weight |
0 lbs |
Gross Weight |
9.738 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved