N2420P
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N2420P

Cooper Enclosures
In stock
Item Number
N2420P
MFG Item Number
78205137704
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
N2420P
Inner Panel

Series Information

  • Flat or Flanged Panels
  • Can be Installed in Large Type 3R RHC Panels
  • Steel Composition with a White Powder Paint Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205137704
Item Number N2420P
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 24 "
Nominal Width 20 "
Net Weight 0 lbs
Gross Weight 11.194 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved