N3624P
Cooper Enclosures, Type 3/3R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N3624P

Cooper Enclosures, Type 3/3R Series
In stock
Item Number
N3624P
MFG Item Number
78205137707
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3/3R Series
Item #
N3624P
Inner Panel, Steel, White

Type 3/3R Series Information

  • Flat or Flanged Panels
  • Can be Installed in Large Type 3R RHC Panels
  • Steel Composition with a White Powder Paint Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205137707
Item Number N3624P
Manufacturer Cooper
Product Series Type 3/3R
Family Series Cooper Enclosures, Type 3/3R Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 36 "
Nominal Width 24 "
Net Weight 0 lbs
Gross Weight 21.076 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved