N3630P
Cooper Enclosures, Type 3/3R Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N3630P

Cooper Enclosures, Type 3/3R Series
In stock
Item Number
N3630P
MFG Item Number
78205137712
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Type 3/3R Series
Item #
N3630P
Inner Panel, Steel, White

Type 3/3R Series Information

  • Flat or Flanged Panels
  • Can be Installed in Large Type 3R RHC Panels
  • Steel Composition with a White Powder Paint Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205137712
Item Number N3630P
Manufacturer Cooper
Product Series Type 3/3R
Family Series Cooper Enclosures, Type 3/3R Series
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 36 "
Nominal Width 30 "
Net Weight 0 lbs
Gross Weight 26.786 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved