N3636P
Cooper Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N3636P

Cooper Enclosures
In stock
Item Number
N3636P
MFG Item Number
78205137715
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
N3636P
Inner Panel, Steel, White

Series Information

  • Flat or Flanged Panels
  • Can be Installed in Large Type 3R RHC Panels
  • Steel Composition with a White Powder Paint Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205137715
Item Number N3636P
Manufacturer Cooper
Family Series Cooper Enclosures
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit with Hardware No
Comments Flanged
Nominal Height 36 "
Nominal Width 36 "
Net Weight 0 lbs
Gross Weight 32.483 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved