S150SS
Cooper Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S150SS

Cooper Fittings
In stock
Item Number
S150SS
MFG Item Number
78205148566
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
S150SS
Hole Plug, 1-1/2in.NPT, N3R/12/4X,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205148566
Item Number S150SS
Manufacturer Cooper
Family Series Cooper Fittings
Connection Type Knockout
Trade Size 1-1/2 "
Material Stainless Steel
Composition Metallic
Hazardous Rated No
Mounting Compression Plate
Max NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved