The store will not work correctly when cookies are disabled.
S400
MFG Item Number
78205148553
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Hole Plug, 4in.NPT, N3R/12/4, Grey,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205148553 |
Item Number |
S400 |
Manufacturer |
Cooper |
Family Series |
Cooper Fittings |
Connection Type |
Knockout |
Trade Size |
4 " |
Material |
Steel |
Composition |
Metallic |
Hazardous Rated |
No |
Mounting |
Compression Plate |
Max NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
Net Weight |
0.69 lbs |
Gross Weight |
0.715 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved