SB57905
Cooper Grounding
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SB57905

Cooper Grounding
In stock
Item Number
SB57905
MFG Item Number
79903828878
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, Series
Item #
SB57905
SB57905 UNIVERSAL GROUNDING BAR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 79903828878
Item Number SB57905
Manufacturer Cooper
Family Series Cooper Grounding
Nominal Length 19 "
Nominal Thickness 0.19 "
Material Copper
Number of Mounting Points 12
Hole Size 7 mm
Net Weight 0 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved