The store will not work correctly when cookies are disabled.
012-01AA-ECRL-B2
Crompton Instruments Panel Meters & Gauges, Saxon Series
In stock
Item Number
012-01AA-ECRL-B2
MFG Item Number
012-01AA-ECRL-B2
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Saxon Series
Panel Meter, 0-200ADC, 2.5in., 50mVDC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
012-01AA-ECRL-B2 |
Item Number |
012-01AA-ECRL-B2 |
Manufacturer |
Crompton Instruments |
Product Series |
Saxon |
Family Series |
Crompton Instruments Panel Meters & Gauges, Saxon Series |
Nominal Size |
2.5 " |
Scale Legend |
DC Amperes |
Scale |
0-200 |
Pointer Origin |
Zero Left |
Input Signal |
50 mVDC |
Accuracy |
2 % |
Operating Temperature |
-4-140 °F |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved