012-41SA-RNAJ-AJ-B2
Crompton Instruments Panel Meters & Gauges, Saxon Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

012-41SA-RNAJ-AJ-B2

Crompton Instruments Panel Meters & Gauges, Saxon Series
In stock
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Saxon Series
Item #
012-41SA-RNAJ-AJ-B2
Panel Meter, 45-65Hz, 2.5in., 240VAC

Saxon Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 012-41SA-RNAJ-AJ-B2
Item Number 012-41SA-RNAJ-AJ-B2
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Nominal Size 2.5 "
Scale Legend Hertz
Scale 45-65
Pointer Origin Suppressed Zero
Input Signal 240 VAC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved