10SFT-101
Crompton Instruments Current Transformers, 10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10SFT-101

Crompton Instruments Current Transformers, 10 Series
In stock
Item Number
10SFT-101
MFG Item Number
CI-10SFT-101
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 10 Series
Item #
10SFT-101
XFMR,CURRENT,100:5,3.0VA,1.56in.,LUGS,

10 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-10SFT-101
Item Number 10SFT-101
Manufacturer Crompton Instruments
Product Series 10
Family Series Crompton Instruments Current Transformers, 10 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 100:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved