142-102
Crompton Instruments Current Transformers, 142 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

142-102

Crompton Instruments Current Transformers, 142 Series
In stock
Item Number
142-102
MFG Item Number
CI-142-102
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 142 Series
Item #
142-102
XFMR,CURRENT,1000:5,7.25in.,LUGS,

142 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-142-102
Item Number 142-102
Manufacturer Crompton Instruments
Product Series 142
Family Series Crompton Instruments Current Transformers, 142 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 7.25 " Dia.
Current Ratio 1,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved