297-151
Crompton Instruments Current Transformers, 297 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

297-151

Crompton Instruments Current Transformers, 297 Series
In stock
Item Number
297-151
MFG Item Number
297-151
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 297 Series
Item #
297-151
XFMR,CURRENT,150:5,2.25in.,LUGS,

297 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Manufacturer Part Number 297-151
Item Number 297-151
Manufacturer Crompton Instruments
Product Series 297
Family Series Crompton Instruments Current Transformers, 297 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2.25 " Dia.
Current Ratio 150:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 12.07 lbs
Gross Weight 12.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved