298-251
Crompton Instruments Current Transformers, 298 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

298-251

Crompton Instruments Current Transformers, 298 Series
In stock
Item Number
298-251
MFG Item Number
298-251
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 298 Series
Item #
298-251
XFMR,CURRENT,250:5,3in.,LUGS,THRU-HOLE

298 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 298-251
Item Number 298-251
Manufacturer Crompton Instruments
Product Series 298
Family Series Crompton Instruments Current Transformers, 298 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 3 " Dia.
Current Ratio 250:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 12 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved