2RL-201
Crompton Instruments Current Transformers, 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2RL-201

Crompton Instruments Current Transformers, 2 Series
In stock
Item Number
2RL-201
MFG Item Number
CI-2RL-201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 2 Series
Item #
2RL-201
XFMR,CURRENT,200:5,4.0VA,1.05in.,

2 Series Information


Specifications

Specifications
Manufacturer Part Number CI-2RL-201
Item Number 2RL-201
Manufacturer Crompton Instruments
Product Series 2
Family Series Crompton Instruments Current Transformers, 2 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1.05 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.47 lbs
Gross Weight 0.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved