362-41SA-RNAN-AN
Crompton Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362-41SA-RNAN-AN

Crompton Instruments Panel Meters & Gauges
In stock
Item Number
362-41SA-RNAN-AN
MFG Item Number
362-41SA-RNAN-AN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
362-41SA-RNAN-AN
Panel Meter, 55-65Hz, 2.5in., 240VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362-41SA-RNAN-AN
Item Number 362-41SA-RNAN-AN
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Nominal Size 2.5 "
Scale Legend Hertz
Scale 55-65
Pointer Origin Suppressed Zero
Input Signal 240 VAC
Accuracy 0.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0.255 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved