The store will not work correctly when cookies are disabled.
364-02AA-LSRX-C7
Crompton Instruments Panel Meters & Gauges, Challenger Series
In stock
Item Number
364-02AA-LSRX-C7
MFG Item Number
364-02AA-LSRX-C7
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, Challenger Series
Panel Meter, 0-300AAC, 4.5in., 5AAC
Challenger Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
364-02AA-LSRX-C7 |
Item Number |
364-02AA-LSRX-C7 |
Manufacturer |
Crompton Instruments |
Product Series |
Challenger |
Family Series |
Crompton Instruments Panel Meters & Gauges, Challenger Series |
Nominal Size |
4.5 " |
Scale Legend |
AC Amperes |
Scale |
0-300 |
Pointer Origin |
Zero Left |
Input Signal |
5 A AC |
Accuracy |
1.5 % |
Operating Temperature |
-32-104 °F |
Approvals |
cUL, UL |
Net Weight |
0.39 lbs |
Gross Weight |
0.625 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved