364-02AA-LSSF-C7
Crompton Instruments Panel Meters & Gauges, Challenger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

364-02AA-LSSF-C7

Crompton Instruments Panel Meters & Gauges, Challenger Series
In stock
Item Number
364-02AA-LSSF-C7
MFG Item Number
364-02AA-LSSF-C7
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Challenger Series
Item #
364-02AA-LSSF-C7
Panel Meter, 0-500AAC, 4.5in., 5AAC

Challenger Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 364-02AA-LSSF-C7
Item Number 364-02AA-LSSF-C7
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Nominal Size 4.5 "
Scale Legend AC Amperes
Scale 0-500
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved