5SFT-101
Crompton Instruments Current Transformers, Model 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5SFT-101

Crompton Instruments Current Transformers, Model 5 Series
In stock
Item Number
5SFT-101
MFG Item Number
CI-5SFT-101
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 5 Series
Item #
5SFT-101
Current Transformer, 100:5, 2VA,

Model 5 Series Information

  • 50:5 ~ 1200:5 Current Ratios
  • 50 ~ 400 Hertz
  • 1.56 Inch Window Diameter
  • Foot Mounted
  • cURus E228202
The Model 5 provides traditional reliability, accuracy and quality. Generally used for ammeters, wattmeters and cross current compensation.

  • Brass Stud Terminals
  • Wire Leads Available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-5SFT-101
Item Number 5SFT-101
Manufacturer Crompton Instruments
Product Series Model 5
Family Series Crompton Instruments Current Transformers, Model 5 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 100:5
Burden - Class 3 (VA) 2 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Foot Mounted
Termination 8-32 Brass Studs
ANSI Class at 60 Hz B0.1 1.2
ANSI Class at 60 Hz B0.2 2.4
ANSI Class at 60 Hz B0.5 4.8
Approvals cURus
Net Weight 0.99 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved