64-201
Crompton Instruments Current Transformers, 64 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64-201

Crompton Instruments Current Transformers, 64 Series
In stock
Item Number
64-201
MFG Item Number
CI-64-201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 64 Series
Item #
64-201
XFMR,CURRENT,200:5,12.5VA,1.56in.,

64 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-64-201
Item Number 64-201
Manufacturer Crompton Instruments
Product Series 64
Family Series Crompton Instruments Current Transformers, 64 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 3.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved