The store will not work correctly when cookies are disabled.
64-750
Crompton Instruments Current Transformers, 64 Series
MFG Item Number
CI-64-750
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformers, 64 Series
XFMR,CURRENT,75:5,4.0VA,1.56in.,LUGS,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CI-64-750 |
Item Number |
64-750 |
Manufacturer |
Crompton Instruments |
Product Series |
64 |
Family Series |
Crompton Instruments Current Transformers, 64 Series |
Core Style |
Solid Core |
ANSI Rated |
Yes |
Aperture (WindowOpening) |
1.56 " Dia. |
Current Ratio |
75:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Mounting |
Foot Mounted |
Termination |
Screw Terminals |
Net Weight |
3.75 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved