The store will not work correctly when cookies are disabled.
6RL-251
Crompton Instruments Current Transformers, Model 6 Series
MFG Item Number
CI-6RL-251
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformers, Model 6 Series
XFMR,CURRENT,250:5,7.5VA,2.06in.,
Model 6 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CI-6RL-251 |
Item Number |
6RL-251 |
Manufacturer |
Crompton Instruments |
Product Series |
Model 6 |
Family Series |
Crompton Instruments Current Transformers, Model 6 Series |
Core Style |
Solid Core |
ANSI Rated |
No |
Aperture (WindowOpening) |
2.06 " Dia. |
Current Ratio |
250:5 |
Burden - Class 1 (VA) |
7.5 VA |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Basic Impulse Level (kV) |
10 kV |
Mounting |
Plain Ring |
Termination |
Wire Leads |
Approvals |
cURus |
Net Weight |
1.16 lbs |
Gross Weight |
1.16 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved