6RL-751
Crompton Instruments Current Transformers, Model 6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6RL-751

Crompton Instruments Current Transformers, Model 6 Series
In stock
Item Number
6RL-751
MFG Item Number
CI-6RL-751
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 6 Series
Item #
6RL-751
XFMR,CURRENT,750:5,25.0VA,2.06in.,

Model 6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-6RL-751
Item Number 6RL-751
Manufacturer Crompton Instruments
Product Series Model 6
Family Series Crompton Instruments Current Transformers, Model 6 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 2.06 " Dia.
Current Ratio 750:5
Burden - Class 1 (VA) 25 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
Approvals cURus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved