76RL-251
Crompton Instruments Current Transformers, 76 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76RL-251

Crompton Instruments Current Transformers, 76 Series
In stock
Item Number
76RL-251
MFG Item Number
CI-76RL-251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 76 Series
Item #
76RL-251
XFMR,CURRENT,250:5,5.0VA,3in.,LEADS,

76 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-76RL-251
Item Number 76RL-251
Manufacturer Crompton Instruments
Product Series 76
Family Series Crompton Instruments Current Transformers, 76 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 3 " Dia.
Current Ratio 250:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.9 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved