PTG5-2-110-722FF
Crompton Instruments Transformers, PTG5-2-110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTG5-2-110-722FF

Crompton Instruments Transformers, PTG5-2-110 Series
In stock
Item Number
PTG5-2-110-722FF
MFG Item Number
CI-PTG5-2-110-722FF
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, PTG5-2-110 Series
Item #
PTG5-2-110-722FF
XFMR, Voltage

PTG5-2-110 Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number CI-PTG5-2-110-722FF
Item Number PTG5-2-110-722FF
Manufacturer Crompton Instruments
Product Series PTG5-2-110
Family Series Crompton Instruments Transformers, PTG5-2-110 Series
Voltage Rating 7,200/120
Frequency 60 Hz
Input VAC (Primary) 7,200 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 15.5 kVAC
Turns Ratio 60/1
Output (VA) 1,000 VA, 1,500 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 85 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved