PTW3-1-60-332F
Crompton Instruments Transformers, PTW3-1-60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTW3-1-60-332F

Crompton Instruments Transformers, PTW3-1-60 Series
In stock
Item Number
PTW3-1-60-332F
MFG Item Number
PTW3-1-60-332F
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, PTW3-1-60 Series
Item #
PTW3-1-60-332F
Potential Transformer,750VA,

PTW3-1-60 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTW3-1-60-332F
Item Number PTW3-1-60-332F
Manufacturer Crompton Instruments
Product Series PTW3-1-60
Family Series Crompton Instruments Transformers, PTW3-1-60 Series
Voltage Rating 3,300/110
Frequency 50 Hz
ANSI Yes
Input VAC (Primary) 3,300 VAC
Output VAC (Secondary) 110 VAC
Insulation Level VAC 5.6 kVAC
Turns Ratio 30/1
Output (VA) 500 VA, 750 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 34 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved