PTW3-2-60-422
Crompton Instruments Transformers, PTW3-2-60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTW3-2-60-422

Crompton Instruments Transformers, PTW3-2-60 Series
In stock
Item Number
PTW3-2-60-422
MFG Item Number
PTW3-2-60-422
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, PTW3-2-60 Series
Item #
PTW3-2-60-422
Potential Transformer,750VA,

PTW3-2-60 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PTW3-2-60-422
Item Number PTW3-2-60-422
Manufacturer Crompton Instruments
Product Series PTW3-2-60
Family Series Crompton Instruments Transformers, PTW3-2-60 Series
Voltage Rating 4,200/120
Frequency 60 Hz
ANSI Yes
Input VAC (Primary) 4,200 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 5.6 kVAC
Turns Ratio 35/1
Output (VA) 500 VA, 750 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 34 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved