1054
Crouse-Hinds Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1054

Crouse-Hinds Fittings
In stock
Item Number
1054
MFG Item Number
1054
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
1054
1-1/2 BSH NIP IT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1054
Item Number 1054
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1-1/2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat Yes
Approvals cUL, UL
Net Weight 0.0017 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved